!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLUE CHIP GLOVES, POLYESTER COTTON, XL, GREY/BLUE, NATURAL RUBBER LATEX

BLUE CHIP GLOVES, POLYESTER COTTON, XL, GREY/BLUE, NATURAL RUBBER LATEX

WATSON GLOVES

BLUE CHIP GLOVES, POLYESTER COTTON, XL, GREY/BLUE, NATURAL RUBBER LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLUE CHIP GLOVES, POLYESTER COTTON, XL, GREY/BLUE, NATURAL RUBBER LATEX

BLUE CHIP GLOVES, POLYESTER COTTON, XL, GREY/BLUE, NATURAL RUBBER LATEX

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.12 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT320XL
  • Mfr. Model # 320-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These grey/blue, X-large blue chip gloves are made up of polyester/cotton. They are puncture- and abrasion-resistant, and they feature a resilient natural rubber latex coating, suregrip crinkle finish, Poly/cotton seamless knit shell, and snug-fitting wrist. They are suitable for roofing, landscaping, yard/field work, power tool use, slicks handling, and lumber/brick/tile handling.

Technical Specs

  • ItemBlue Chip Glove
  • Hand Protection StyleGlove
  • StandardsEN 388:2016 2X42X
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNatural Rubber Latex
  • Latex-FreeNo
  • Finger CoverageFingertips
  • Size- AlphaXL
  • Glove Coating FinishCrinkle
  • SeriesStealth
  • ColourBlue, Grey
  • Knit Material Poly-Cotton
  • EN 388 Rating 2X42X
  • Palm Type Grip Coated
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingertips
  • Glove Coating Coverage Palm and Fingertips
  • Glove Construction Seamless Knit
  • Glove Features Ergonomically Formed, Puncture-Resistant, Abrasion-Resistant
  • EN 388 Impact Rated No
  • Palm Material Natural Rubber Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list