!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, SMOOTH, L, BLACK, 6300, 12 PK

CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, SMOOTH, L, BLACK, 6300, 12 PK

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, SMOOTH, L, BLACK, 6300, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, SMOOTH, L, BLACK, 6300, 12 PK

CHEMICAL RESISTANT GLOVES, 14 IN LENGTH, SMOOTH, L, BLACK, 6300, 12 PK

MCR SAFETY

Clearance Price :
$1.08 / PAIR

Your Price : $4.33 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6300
  • Mfr. Model # 6300
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingNot Rated
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsPVC
  • Glove SizeL
  • InsulatedNo
  • Series6300
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Interlock
  • Glove Performance General Purpose
  • Glove Texture Smooth
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Sizes L/9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list