!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLACK DRAGON DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 9/L, BLACK, LATEX, BX 100

BLACK DRAGON DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 9/L, BLACK, LATEX, BX 100

MICROFLEX

BLACK DRAGON DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 9/L, BLACK, LATEX, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLACK DRAGON DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 9/L, BLACK, LATEX, BX 100

BLACK DRAGON DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 9/L, BLACK, LATEX, BX 100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.22 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFBD1003PF-L
  • Mfr. Model # BD1003PF-L
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 867
  • Shipping Weight 1.67 lbs

Product Details

These latex gloves are made powder-free, 4.70 mils thick, 9.50 inches long, and in size large (9), provided with 100 Black Dragon gloves per box for sufficient supply. Made in black, the colour provides better framing effect, colour definition, and eliminates distractions from stains and colouring on the glove.

Technical Specs

  • ItemMedical Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • FeaturesSuperior Elasticity, Greater Dexterity and Comfort, Provide a Contrast Against Tools and Materials
  • Latex-FreeNo
  • MaterialNatural Rubber Latex
  • Palm Thickness5.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • SeriesMICROFLEX BLACK DRAGON BD-100L
  • Size- AlphaL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Black
  • Disposable Glove Type Food Contact, Medical
  • Finger Thickness 6.70 mil
  • Length 9 3/5 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D3578, FDA21 CFR 177-2600, US QSR/FDA 510(k)
  • Texture Textured
  • ISO Class 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 8.5 to 9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list