!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVE BAG, D-RING, CANVAS, FOR 1 PAIR OF GLOVES, BEIGE, 12 IN L

GLOVE BAG, D-RING, CANVAS, FOR 1 PAIR OF GLOVES, BEIGE, 12 IN L

SALISBURY

GLOVE BAG, D-RING, CANVAS, FOR 1 PAIR OF GLOVES, BEIGE, 12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE BAG, D-RING, CANVAS, FOR 1 PAIR OF GLOVES, BEIGE, 12 IN L

GLOVE BAG, D-RING, CANVAS, FOR 1 PAIR OF GLOVES, BEIGE, 12 IN L

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SALGB112
  • Mfr. Model # GB112
  • UNSPSC # 24121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Proper storage extends the service life of linemen's gloves. Folds and creases strain rubber and cause it to crack from ozone prematurely. By storing rubber gloves in the right size bag, and never forcing more than one pair into each bag, equipment will lie flat and last long.

Technical Specs

  • ItemGlove Bag
  • Depth9 in
  • Length12 in
  • ColourBeige
  • For Number of Gloves 1 Pair
  • Width 14 in
  • Includes D-Ring
  • Material Canvas

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list