!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,A8,FULL FINGER,LEATHER,XL,PR

GLOVE,A8,FULL FINGER,LEATHER,XL,PR

HEXARMOR

GLOVE,A8,FULL FINGER,LEATHER,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,A8,FULL FINGER,LEATHER,XL,PR

GLOVE,A8,FULL FINGER,LEATHER,XL,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.19 / pair

EHC: EHC :
Min Qty 12 = $1,130.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4091IMPXL10
  • Mfr. Model # 4091IMP-XL (10)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Impact Level2
  • EN 407 Contact Heat Level2
  • Glove Back MaterialHexVent(R)
  • ANSI/ISEA Cut LevelA8
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level2
  • Glove PerformanceGeneral Purpose, Fourchettes
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmYes
  • ANSI/ISEA Puncture Level5
  • EN 388 Impact RatedYes
  • Glove Length10 2/5 in
  • Hand Protection Style Glove
  • Cuff Style Hook-and-Loop
  • Palm Material Leather
  • Standards ANSI Abrasion 6, ANSI Contact Heat 2, ANSI Cut A8, ANSI Impact 2, ANSI Puncture 5, ANSI/ISEA 138-2019, ANSI/ISEA 105-2024, EN 388:4X44FP, EN407: 2020 X2XXXX, REACH
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Level 6
  • Series 4091IMP
  • Vibration Dampening Method Padded Palm
  • Size- Numeric 10
  • Glove Features Fourchettes, Half Index Finger Wrap
  • ANSI/ISEA Cut Load 5,726
  • Sold As Pack of Multiple
  • EN 388 Rating 4X44FP
  • Stitching Material Aramid
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list