!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,2XL/11,INSULATED,PVC,CUT RESIST,PR

GLOVE,2XL/11,INSULATED,PVC,CUT RESIST,PR

BDG

GLOVE,2XL/11,INSULATED,PVC,CUT RESIST,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,2XL/11,INSULATED,PVC,CUT RESIST,PR

GLOVE,2XL/11,INSULATED,PVC,CUT RESIST,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.68 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99977811K
  • Mfr. Model # 99-9-778-11-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut LevelA9
  • Chemical Glove Features360 Degrees Coverage, Solid Grip
  • Dual LayerDual Layer
  • EN ISO 374 Chemical RatingType B, AJKL
  • Glove Coating FinishTextured
  • Glove PerformanceHigh Grip
  • InsulatedInsulated
  • StandardsCut Level A9 (ANSI/ISEA 105-2024), EN 374-1 - Type B, AJKL, EN 388 - 4443, Impact Level 2 (ANSI/ISEA 138-2019)
  • Glove Sizes2XL/11
  • Additional Hazard Protection Abrasion Resistant, Chemical Resistant, Cold Resistant, Cut Resistant, Impact Resistant, Liquid Resistant, Puncture Resistant, Tear Resistant
  • ANSI/ISEA Impact Level 2
  • Cuff Style Straight
  • EN 388 Impact Rated EN 388 Impact Rated
  • Glove Coating Coverage Full
  • Glove Materials PVC
  • Glove Size 11
  • Series Deny(R)
  • Glove Features Cut-Resistant Lining, TPR Backhand Impact Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list