!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, VENDOR PACKED/WRAPPED, 18 GA, SZ 8, POLYURETHANE PALM, PR

CUT-RESISTANT GLOVES, VENDOR PACKED/WRAPPED, 18 GA, SZ 8, POLYURETHANE PALM, PR

BOB DALE

CUT-RESISTANT GLOVES, VENDOR PACKED/WRAPPED, 18 GA, SZ 8, POLYURETHANE PALM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, VENDOR PACKED/WRAPPED, 18 GA, SZ 8, POLYURETHANE PALM, PR

CUT-RESISTANT GLOVES, VENDOR PACKED/WRAPPED, 18 GA, SZ 8, POLYURETHANE PALM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.73 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9770-8K
  • Mfr. Model # 99-1-9770-8-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Keep your hands well protected while on the job with this pair of size 8, cut-resistant gloves. These gloves come vendor-wrapped and packed, and their 18-gauge construction offers premium protection against glass, metal, ceramics, and other materials. For long-lasting durability and added performance, the palms are coated with polyurethane.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Rated
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric8
  • Glove Length10.25 in
  • Glove Coating ColourGray
  • Minimum TemperatureNot Rated
  • SeriesCut-X
  • Touchscreen CompatibleNo
  • ANSI/ISEA Cut Load1,500 g
  • Reflective BackingNo
  • ColourGray
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X43D
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level Not Available
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level Not Available
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 18 ga
  • Silicone-Free Yes
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Available
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list