!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC GLOBE VALVE, 3-WAY, 80 CV FLOW, 3 IN FLANGED, CAST IRON BODY, STAINLESS STEEL STEM, TEE

HYDRONIC GLOBE VALVE, 3-WAY, 80 CV FLOW, 3 IN FLANGED, CAST IRON BODY, STAINLESS STEEL STEM, TEE

JOHNSON CONTROLS

HYDRONIC GLOBE VALVE, 3-WAY, 80 CV FLOW, 3 IN FLANGED, CAST IRON BODY, STAINLESS STEEL STEM, TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC GLOBE VALVE, 3-WAY, 80 CV FLOW, 3 IN FLANGED, CAST IRON BODY, STAINLESS STEEL STEM, TEE

HYDRONIC GLOBE VALVE, 3-WAY, 80 CV FLOW, 3 IN FLANGED, CAST IRON BODY, STAINLESS STEEL STEM, TEE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,368.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCVG2831UM
  • Mfr. Model # VG2831UM
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

This MP84 series hydronic globe valve is made of cast iron. It measures 8⅝ inch height, 7½ inch depth, 7½ inch length.

Technical Specs

  • ItemHydronic Globe Valve
  • Allowable Pressure - Maximum175 psi
  • Body MaterialCast Iron
  • Coefficient of Volume (Cv)80
  • Flow CharacteristicLinear
  • Includes ActuatorActuator Not Included
  • Manufacturer SeriesMP84
  • Operating Temperature - Minimum35 Degrees F
  • Overall Height8 5/8 in
  • Packing MaterialEPDM
  • Port Connection TypeFlanged
  • Seat MaterialBrass
  • Stem Travel1 1/8 in
  • Valve ActionNormally Closed, Normally Open
  • Actuator Return Action Spring Return
  • ANSI Rating ANSI Class 125
  • Body Pattern Three-Way
  • Configuration Tee
  • For Media Water-Glycol Solution to 50%, Water
  • Leakage Rate 0.1%
  • Operating Temperature - Maximum 281 Degrees F
  • Overall Depth 7 1/2 in
  • Overall Length 7 1/2 in
  • Port Connection Size 3 in
  • Rangeability 7.7:1
  • Stem Material Stainless Steel
  • Trim Material Brass
  • Valve Style Mixing
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list