!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC GLOBE VALVE, 3-WAY, 18½ CV FLOW, 1¼ IN FEMALE UNION SWEAT, BRONZE BODY, TEE

HYDRONIC GLOBE VALVE, 3-WAY, 18½ CV FLOW, 1¼ IN FEMALE UNION SWEAT, BRONZE BODY, TEE

JOHNSON CONTROLS

HYDRONIC GLOBE VALVE, 3-WAY, 18½ CV FLOW, 1¼ IN FEMALE UNION SWEAT, BRONZE BODY, TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC GLOBE VALVE, 3-WAY, 18½ CV FLOW, 1¼ IN FEMALE UNION SWEAT, BRONZE BODY, TEE

HYDRONIC GLOBE VALVE, 3-WAY, 18½ CV FLOW, 1¼ IN FEMALE UNION SWEAT, BRONZE BODY, TEE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCVG7882PT
  • Mfr. Model # VG7882PT
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This VG7000 series hydronic globe valve is made of bronze. It measures 5⅞ inch height, 2 11/16 inch depth, 7 9/32 inch length.

Technical Specs

  • ItemHydronic Globe Valve
  • Allowable Pressure - Maximum400 psi
  • Body MaterialBronze
  • Coefficient of Volume (Cv)18.5
  • Flow CharacteristicLinear
  • Includes ActuatorActuator Not Included
  • Leakage Rate0.01%
  • Operating Temperature - Maximum248 Degrees F
  • Overall Depth2 11/16 in
  • Overall Length7 9/32 in
  • Port Connection GenderFemale
  • Port Connection TypeUnion Sweat
  • Resistance PropertiesCorrosion Resistant
  • Stem MaterialStainless Steel
  • Union Connection Size1 1/4 in
  • Valve StyleMixing
  • Actuator Return Action Spring Return
  • ANSI Rating ANSI Leakage Class IV
  • Body Pattern Three-Way
  • Configuration Tee
  • For Media Water-Glycol Solution to 50%, Water, Steam
  • Installation Orientation Vertical
  • Manufacturer Series VG7000
  • Operating Temperature - Minimum 35 Degrees F
  • Overall Height 5 7/8 in
  • Packing Material Ethylene Propylene
  • Port Connection Size 1 1/4 in
  • Rangeability 100:1
  • Seat Material Brass
  • Trim Material Brass
  • Valve Action Normally Closed, Normally Open
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list