This series 56 barbed hydraulic hose fitting is made of steel. This JIC crimp-style adapter is female with a 37 Degrees elbow. It has connection size 7/8"-14 thread and fits 3/4 inches inside diameter. This item is free of chrome-6.
Technical Specs
ItemGlobal Fitting
Thread Size7/8"-14
Fitting MovementSwivel
Thread TypeJIC
Hose Fitting A Size19.05 mm
Hose Fitting A Connection TypeHose End
Fitting MaterialSteel
Fitting GenderFemale
For Hose I.D.19.05 mm
Fitting ShapeStraight
Max. Working Pressure @ 70 F5,000 psi
Hose Fitting B GenderFemale
Hose Fitting B Size7/8 in
Hose Fitting B Connection TypeJIC
Fitting Connection TypeHose End x JIC
Country of OriginUnited States
(subject to change)