This series 56 barbed hydraulic hose fitting is made of steel. This crimp-style adapter is male with a straight pipe. It has connection size 3/4"-16 thread and fits 0.38 inches inside diameter. This item is free of chrome-6 and has a Buna N O-ring.
Technical Specs
ItemGlobal Fitting
Thread Size3/4"-16
Fitting MovementRigid
Thread TypeSAE
Hose Fitting A Size9.5 mm
Hose Fitting A Connection TypeHose End
Fitting MaterialSteel
Fitting GenderMale
For Hose I.D.9.5 mm
Fitting ShapeStraight
Max. Working Pressure @ 70 F5,000 psi
Hose Fitting B GenderMale
Hose Fitting B Size3/4 in
Hose Fitting B Connection TypeSAE
Fitting Connection TypeHose End x SAE
Country of OriginUnited States
(subject to change)