!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLASS CLEANER, LIQUID, READY-TO-USE, ODOURLESS, PURPLE, 1 GAL, NON-AMMONIA

GLASS CLEANER, LIQUID, READY-TO-USE, ODOURLESS, PURPLE, 1 GAL, NON-AMMONIA

WINDEX

GLASS CLEANER, LIQUID, READY-TO-USE, ODOURLESS, PURPLE, 1 GAL, NON-AMMONIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASS CLEANER, LIQUID, READY-TO-USE, ODOURLESS, PURPLE, 1 GAL, NON-AMMONIA

GLASS CLEANER, LIQUID, READY-TO-USE, ODOURLESS, PURPLE, 1 GAL, NON-AMMONIA

WINDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JNS697262
  • Mfr. Model # 100-1980070886-0
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.72 lbs

Product Details

This non-ammoniated, ready-to-use glass cleaner works on multiple surfaces including aluminum, chrome fixtures, glass, mirrors, plastic, sealed marble, stainless steel, sealed granite, windows, and more. The purple, odourless, liquid cleaner is intended for use with hard, non-porous surfaces and leaves no dull residue behind. This product comes in a one-gallon jug.

Technical Specs

  • ItemGlass Cleaner
  • Container TypeJug
  • Cleaner FormLiquid
  • Ammonia FreeContains Ammonia
  • Acrylic SafeAcrylic Safe
  • StandardsKosher, NSF
  • Primary ChemicalNone
  • Surfaces for Use On Aluminum, Bathroom Fixtures Like Those Made of Chrome, Factory-Installed Low-E Coated Windows, Glass Frames and Other Glass D├⌐cor, Glass Shower Doors, Glass Top Stoves, Lead or Flint Glass, Lucite(R)*, Mirrors, Plastic, Plexiglas(R)*, Sealed Granite, Sealed Marble, Stainless Steel, Tile, UV-Protected Windows, Vinyl, Windows
  • Container Size 128 oz
  • Ready to Use/Concentrated Ready to Use
  • Plastic Safe Plastic Safe
  • Fragrance Unscented
  • Colour Purple
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list