!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLASS CLEANER, LIQUID, BAG-IN-BOX, READY-TO-USE, ODOURLESS, BLUE, 5 GAL, AMMONIA-D

GLASS CLEANER, LIQUID, BAG-IN-BOX, READY-TO-USE, ODOURLESS, BLUE, 5 GAL, AMMONIA-D

WINDEX

GLASS CLEANER, LIQUID, BAG-IN-BOX, READY-TO-USE, ODOURLESS, BLUE, 5 GAL, AMMONIA-D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASS CLEANER, LIQUID, BAG-IN-BOX, READY-TO-USE, ODOURLESS, BLUE, 5 GAL, AMMONIA-D

GLASS CLEANER, LIQUID, BAG-IN-BOX, READY-TO-USE, ODOURLESS, BLUE, 5 GAL, AMMONIA-D

WINDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.06 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JNS696502
  • Mfr. Model # 100-1980070758-0
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.66 lbs

Product Details

This ready-to-use glass cleaner with ammonia-D is a glass and multi-surface cleaner for surfaces such as stainless steel, chrome, mirrors, windows, tile, plastic, laminate, and more. The odourless, blue liquid cleaner is intended for use on hard, non-porous surfaces. This product comes in a five-gallon bag-in-a-box.

Technical Specs

  • ItemGlass Cleaner
  • Surfaces for Use OnChrome, Laminate, Safety Shields, Stainless Steel, Tile
  • Container Size5 gal
  • Ready to Use/ConcentratedReady to Use
  • Plastic SafePlastic Safe
  • FragranceUnscented
  • StandardsKosher, NSF Rated, California Proposition 65 Compliant
  • Recommended DilutionReady to Use
  • pH Level10.7
  • BiodegradableNot Biodegradable
  • ColourBlue
  • Phosphate FreePhosphate Free
  • PropertiesButyl Free, No Rinse Required, Phosphate Free, Plastic Safe
  • Product Label Multi-Surface Cleaner
  • Container Type Box
  • Cleaner Form Liquid
  • Ammonia Free Contains Ammonia
  • Acrylic Safe Not Acrylic Safe
  • NSF Rating C1
  • Product Series Windex
  • VOC Content 0.002
  • pH Value Alkaline
  • Butyl Free Butyl Free
  • Contains Vinegar Does Not Contain Vinegar
  • Primary Chemical None
  • Rinse Required Rinse Not Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list