!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GFCI RECEPTACLE, DUPLEX, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS

GFCI RECEPTACLE, DUPLEX, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL

GFCI RECEPTACLE, DUPLEX, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GFCI RECEPTACLE, DUPLEX, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS

GFCI RECEPTACLE, DUPLEX, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLGFR5362SG
  • Mfr. Model # GFSG5362
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This GFCI receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 150.8 Degrees F. It has the following resistance properties: impact resistant, tamper resistant, weather resistant, includes 1 x matching nylon, 1 x stainless wall plate, mounting hardware.

Technical Specs

  • ItemGFCI Receptacle
  • Cover TypeNo Cover
  • GFCIYes
  • Housing ColourBrown
  • Mount TypeFlush
  • NEMA Receptacle Configuration5-20R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • StandardsANSI 73, CSA Certified, FULus, NEC and CEC Certified, NEMA WD-6, UL Listed
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Reset TypeAutomatic
  • UL 94 Flammability RatingV-0
  • ShroudedNo
  • Face Plate Height2.8 in
  • GradeFederal Specification
  • Includes Mounting HardwareYes
  • Maximum Operating Temperature150.8 Degrees F
  • Mount Hole Center-to-Center Height3.3 in
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
  • Voltage Rating 125V AC
  • Wiring Method Back, Side
  • Horsepower Rating 1 hp
  • Surge Protection No
  • Flange Type Non-Flanged
  • Contact Material Nickel-Plated Brass
  • Face Plate Width 1.8 in
  • Includes (1) Matching Nylon, (1) Stainless Wall Plate, Mounting Hardware
  • Market Industrial
  • Maximum Wire Size 10 AWG
  • Self Testing Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list