!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLIERS SET, STRAIGHT 10 IN, CURVED 10 IN/7 IN/5 IN, LONG NOSE 6 IN, ALUMINUM, 5 PIECES

LOCKING PLIERS SET, STRAIGHT 10 IN, CURVED 10 IN/7 IN/5 IN, LONG NOSE 6 IN, ALUMINUM, 5 PIECES

GRAY TOOLS

LOCKING PLIERS SET, STRAIGHT 10 IN, CURVED 10 IN/7 IN/5 IN, LONG NOSE 6 IN, ALUMINUM, 5 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLIERS SET, STRAIGHT 10 IN, CURVED 10 IN/7 IN/5 IN, LONG NOSE 6 IN, ALUMINUM, 5 PIECES

LOCKING PLIERS SET, STRAIGHT 10 IN, CURVED 10 IN/7 IN/5 IN, LONG NOSE 6 IN, ALUMINUM, 5 PIECES

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTBK-SET5-89
  • Mfr. Model # BK-SET5-89
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.016 lbs

Product Details

This general service set contains five locking pliers: 10-inch straight jaws, 10-inch with curved jaws, seven-inch curved jaws with wire cutter, six-inch long nose, and five-inch curved jaws. These corrosion-resistant pliers are made of aircraft aluminum alloy for better comfort and easier handling, with a piano wire spring for reliable opening and closing of the tool.

Technical Specs

  • ItemGeneral Service Set
  • Non-SparkingNot Non-Sparking
  • Overall Length10 in, 5 in, 6 in, 7 in
  • Jaw Opening TypeSpring-Loaded
  • Includes Locking FeatureLocking Feature Included
  • Replaceable TipsTips Not Replaceable
  • FeaturesAircraft Aluminum Alloy Jaws, Drop Forged Jaws, Epoxy Resin Coating, Resistance to Welding Spatter, No Pinch Easy Release Lever, Packaged In Pouch
  • For Use WithGeneral Gripping, Holding, Clamping
  • Handle ColourOrange
  • Plier MaterialSteel
  • Tip ShapeStraight and Curved
  • Plier Type Locking Pliers Set
  • Grip Style No Pinch Release Lever
  • Tip Angle 0 Degrees
  • Includes Overexpansion Stop Overexpansion Stop Not Included
  • Tether Ready Not Tether Capable
  • ESD-Safe Not ESD Safe
  • Finish Epoxy Resin Coating
  • Grip Material Epoxy Coated Steel
  • Handle Style Straight
  • Steel Type Alloy Steel
  • Weight 5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list