!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE LUBRICANT,AEROSOL,16 OZ

GENERAL PURPOSE LUBRICANT,AEROSOL,16 OZ

LPS

GENERAL PURPOSE LUBRICANT,AEROSOL,16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE LUBRICANT,AEROSOL,16 OZ

GENERAL PURPOSE LUBRICANT,AEROSOL,16 OZ

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.87 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPS00216
  • Mfr. Model # 00216
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandLPS
  • Container Size16 oz
  • Lubricant BaseMineral Oil
  • Min. Operating Temp.-50 Degrees F
  • NSF RatingH2 No Food Contact
  • VOC Content0%
  • OdorlessNo
  • GHS Flammability RatingExtremely Flammable Aerosol (Category 1)
  • StandardsNSF Registration #129026
  • USDA Certified Biobased ProductNo
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Film Wet
  • Net Fill 11 oz
  • Lubricant Container Aerosol Can
  • Primary Additive No Additives
  • Max. Operating Temp. 350 Degrees F
  • 50 State VOC Compliant Yes
  • Lubricant Colour Brown
  • Flammability Flammable
  • Flash Point 174.2 Degrees F
  • Military Standard MIL-C-23411A, MIL-C-81309D Type III, MIL-PRF-16173E Grade 3 Class
  • Operating Temp. Range -50 Degrees to 350 Degrees F
  • Max. Operating Temp. Range 301 Degrees to 350 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list