!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE LUBRICANT,19 OZ

GENERAL PURPOSE LUBRICANT,19 OZ

ZEP

GENERAL PURPOSE LUBRICANT,19 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE LUBRICANT,19 OZ

GENERAL PURPOSE LUBRICANT,19 OZ

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN325801C
  • Mfr. Model # 325801C
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandZep
  • Net Fill10 oz
  • Lubricant ContainerAerosol Can
  • Primary AdditiveSilicone
  • Max. Operating Temp.600 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourColorless
  • FlammabilityFlammable
  • Flash PointNone
  • USDA Certified Biobased ProductYes
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Film Wet
  • Series Lubrisil NC
  • Container Size 10 oz
  • Lubricant Base Petroleum Distillates
  • Min. Operating Temp. -20 Degrees F
  • NSF Rating H1 Food Grade
  • VOC Content 59 %
  • Odorless No
  • GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
  • Standards TSCA List, DSL, NDSL
  • Operating Temp. Range -20 Degrees to 600 Degrees F
  • Max. Operating Temp. Range 551 Degrees to 600 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list