!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE LUBRICANT,11 OZ

GENERAL PURPOSE LUBRICANT,11 OZ

ZEP

GENERAL PURPOSE LUBRICANT,11 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE LUBRICANT,11 OZ

GENERAL PURPOSE LUBRICANT,11 OZ

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.61 / EACH

EHC: EHC :
Min Qty 12 = $247.32

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN331701C
  • Mfr. Model # 331701C
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandZep
  • Container Size11 oz
  • Lubricant BaseMineral Oil
  • Min. Operating Temp.-20 Degrees F
  • NSF RatingNot Rated
  • VOC Content24 %
  • OdorlessNo
  • GHS Flammability RatingExtremely Flammable Aerosol (Category 1)
  • USDA Certified Biobased ProductNo
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Film Wet
  • Net Fill 11 oz
  • Lubricant Container Aerosol Can
  • Primary Additive PTFE
  • Max. Operating Temp. 200 Degrees F
  • 50 State VOC Compliant No
  • Lubricant Colour White
  • Flammability Flammable
  • Standards TSCA List, DSL, NDSL
  • Operating Temp. Range -20 Degrees to 200 Degrees F
  • Max. Operating Temp. Range 151 Degrees to 200 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list