!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 45⅝ IN X 13¾ IN X 11 IN, FLAT-FREE PLASTIC

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 45⅝ IN X 13¾ IN X 11 IN, FLAT-FREE PLASTIC

DAYTON

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 45⅝ IN X 13¾ IN X 11 IN, FLAT-FREE PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 45⅝ IN X 13¾ IN X 11 IN, FLAT-FREE PLASTIC

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 45⅝ IN X 13¾ IN X 11 IN, FLAT-FREE PLASTIC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D670
  • Mfr. Model # 34D670
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.24 lbs

Technical Specs

  • ItemConvertible Hand Truck
  • Load Capacity as Hand Truck700 lb
  • Platform Height11 in
  • Platform Width13 3/4 in
  • Overall Depth as Hand Truck19 in
  • Nose Plate Width14 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame MaterialSteel
  • Handle Height54 7/8 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialPlastic
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Folded Height54 7/8 in
  • Includes Foot AssistWithout Foot Assist
  • Includes Stair ClimberWithout Stair Climber
  • Caster/Wheel Mounting LocationStandard
  • Colour Red
  • Load Capacity as Platform Truck 1,000 lb
  • Platform Length 45 5/8 in
  • Overall Width as Hand Truck 19 in
  • Nose Plate Depth 7 1/2 in
  • Overall Height as Hand Truck 54 1/2 in
  • Nose Plate Thickness 1/8 in
  • Nose Plate Material Steel
  • Frame Type Flat Back
  • Handle Type Dual
  • Axle-Mounted Wheel Type Flat-Free
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Folded Depth 19 in
  • Folded Width 19 1/4 in
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Wheel Fenders With Wheel Fenders
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list