!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE, GENERAL PURPOSE, EXTREME PRESSURE, 400 G, CASE 30

GREASE, GENERAL PURPOSE, EXTREME PRESSURE, 400 G, CASE 30

PETRO-CANADA LUBRICANTS INC

GREASE, GENERAL PURPOSE, EXTREME PRESSURE, 400 G, CASE 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE, GENERAL PURPOSE, EXTREME PRESSURE, 400 G, CASE 30

GREASE, GENERAL PURPOSE, EXTREME PRESSURE, 400 G, CASE 30

PETRO-CANADA LUBRICANTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.58 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPGP2C30
  • Mfr. Model # PGP2C30
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Product Details

This general-purpose grease is water-resistant and operates in a wide range of temperatures. It can be used in extreme-pressure applications. This product comes in cases of 30, 400-gram containers.

Technical Specs

  • ItemGeneral Purpose EP 2
  • Container Size400g
  • For Use Onautomotive chassis , bearings , industrial appl
  • Thickener Typelithium
  • Dropping Point198 Degrees C
  • Flash Point258 Degrees C
  • Minimum Operating Temperature-25 C
  • Odourmild grease like
  • Specific Gravity0.8868
  • Viscosity @ 100 Deg F853 SUS
  • Colour Brown
  • Container Type Tube
  • NLGI Viscosity Grade 2
  • Product Form semi solid
  • Flammability low fire hazard
  • Maximum Operating Temperature 135 C
  • Net Weight 400g
  • Pour Point -15 Degrees C
  • Viscosity @ 100 Deg C 15.3 cSt
  • Viscosity @ 40 Deg C 162 cSt

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list