!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE DRY LUBRICANT,18 OZ

GENERAL PURPOSE DRY LUBRICANT,18 OZ

ZEP

GENERAL PURPOSE DRY LUBRICANT,18 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE DRY LUBRICANT,18 OZ

GENERAL PURPOSE DRY LUBRICANT,18 OZ

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN16401C
  • Mfr. Model # 16401C
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandZep
  • Container Size18 oz
  • Lubricant BaseMineral Oil
  • Min. Operating Temp.-25 Degrees F
  • NSF RatingNot Rated
  • VOC Content97.5 %
  • OdorlessNo
  • GHS Flammability RatingFlammable Aerosol (Category 2)
  • StandardsTSCA List, EPCRA, SARA 311/312 Hazards, SARA 302, SARA 313, California Prop. 65
  • Operating Temp. Range-25 Degrees to 1000 Degrees F
  • Max. Operating Temp. Range951 Degrees to 1000 Degrees F
  • Lubricant Film Dry
  • Net Fill 18 oz
  • Lubricant Container Aerosol Can
  • Primary Additive Graphite
  • Max. Operating Temp. 1,000 Degrees F
  • 50 State VOC Compliant Yes
  • Lubricant Colour Gray
  • Flammability Flammable
  • Flash Point None
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list