!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE CLEANER/DEGREASER, FORMULA 4358, 100 LB, DRUM

GENERAL PURPOSE CLEANER/DEGREASER, FORMULA 4358, 100 LB, DRUM

ZEP

GENERAL PURPOSE CLEANER/DEGREASER, FORMULA 4358, 100 LB, DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE CLEANER/DEGREASER, FORMULA 4358, 100 LB, DRUM

GENERAL PURPOSE CLEANER/DEGREASER, FORMULA 4358, 100 LB, DRUM

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,021.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN40740C
  • Mfr. Model # 40740C
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.99 lbs

Technical Specs

  • ItemGeneral Purpose Cleaner/Degreaser
  • Container TypeDrum
  • Container Size100 lb
  • SeriesFormula 4358
  • VOC Content Weight Percentage0.001
  • BiodegradableBiodegradable
  • ColourRed
  • Features100% Biodegradable and allow for Spot-Free, easy Rinsing Pleasantly-Scented and Non-Irritating, Formulated Balanced Blend of Premium-Quality Synthetic Detergents, Water Softeners, Soil Emulsifiers and Alkaline Builders, Fast-Acting and Free-Rinsing at High Levels of Dilution and Effective in Hard or Soft Water, Removes heavy accumulations of Road Film and Soil, Suitable for Fine Car Surfaces or Diesel-Stained Surfaces of Trucks and Trailers
  • FragrancePleasant
  • VOC Content Weight10 g/L
  • Base Type Water
  • Product Form Powder
  • Use Location Exterior
  • Cleaner Type Truck and Trailer Wash
  • Butyl-Free Contains Butyl
  • Maximum pH Level 9.5
  • Removes Road Film, Soil
  • Flammability Not Flammable
  • Minimum pH Level 9
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list