!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY NINE CLEANER, 946 ML TRIGGER SPRAY BOTTLE, LEMON FRAGRANCE, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, READY-TO-USE

SPRAY NINE CLEANER, 946 ML TRIGGER SPRAY BOTTLE, LEMON FRAGRANCE, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, READY-TO-USE

SPRAY NINE

SPRAY NINE CLEANER, 946 ML TRIGGER SPRAY BOTTLE, LEMON FRAGRANCE, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, READY-TO-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY NINE CLEANER, 946 ML TRIGGER SPRAY BOTTLE, LEMON FRAGRANCE, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, READY-TO-USE

SPRAY NINE CLEANER, 946 ML TRIGGER SPRAY BOTTLE, LEMON FRAGRANCE, LIQUID, BIODEGRADABLE, MULTIPLE SURFACE, READY-TO-USE

SPRAY NINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.10 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRG34532
  • Mfr. Model # 34532
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

This clear Spray Nine series cleaner has a lemon fragrance, is ready-to-use, and is biodegradable. It is designed for use on/with rubber, vinyl, painted, metal, porcelain, fibreglass, plastic. This cleaner meets the standards for 2012 OSHA Standard (29 CFR 1910.1200), and comes in a trigger spray bottle container.

Technical Specs

  • ItemCleaner
  • Container TypeTrigger Spray Bottle
  • FragranceLemon
  • Recommended DilutionReady-to-Use
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Butyl FreeContains Butyl
  • Flash Point93 Degrees C
  • pH ValueAlkaline
  • Rinse RequiredRequires Rinse
  • Net Weight1.06 kg
  • Surfaces for Use On Rubber, Vinyl, Painted, Metal, Porcelain, Fibreglass, Plastic.
  • Container Size 946 mL
  • Ready to Use/Concentrated Ready-to-Use
  • Primary Chemical Sodium Metasilicate
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Colour Clear
  • VOC Content 0.5%
  • pH Level 11 to 13
  • Product Series Spray Nine
  • Nonflammable Nonflammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list