!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, TAN

MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, TAN

3M

MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, TAN

MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, TAN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM201-48X55
  • Mfr. Model # 201+-48X55
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This 201+ masking tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, construction, general maintenance and repair, warehouse and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This general purpose masking tape is for indoor use, has a tensile strength of 19 lb/in with a temperature range of 0 Degrees to 200 Degrees F, and a thickness of 4.4 mil and is heat-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly & Manufacturing, Automotive, Construction, General Maintenance & Repair, Warehouse
  • Imperial Tape Length60 yd
  • Maximum Tape Performance Temperature200 Degrees F
  • Series201+
  • Tape Adhesive MaterialRubber
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Width48 mm
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape ColourTan
  • Tape Resistance PropertiesHeat-Resistant
  • Adhesion to Steel25 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand 3M(TM)
  • Environment Indoor
  • Imperial Tape Width 1.9 in
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polyetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 19 lb/in
  • Tape Thickness 4.4 mil
  • Brand and Series 3M 201+
  • Tape Adhesive Strength 30 oz/in
  • Tape Elongation 10%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list