Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
GENERAL INDUSTRIAL PUMP,DUPLEX,BUNA
GENERAL INDUSTRIAL PUMP,DUPLEX,BUNA
FLOJET
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemGeneral Industrial Pump
- Housing Material - PumpsPolypropylene
- Max. Pressure - Pumps60 PSI
- TypeDuplex Chamber Diaphragm
- Check ValveBuna
- Pressure Off60
- Width (In.)3.24
- Prime in Feet8
- Includes6 ft. Power Cord
- Inlet/Outlet 3/8" FNPT
- Max. Flow 2 gpm
- Voltage - Pumps 120V AC
- Diaphragm Material Buna
- Pressure On 40
- Length (In.) 7.65
- Height (In.) 3.63
- Self-Priming Yes
- Country of Origin Mexico
(subject to change)
Alternate Products
-
FLOJET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$511.22
/ EACH
-
FLOJET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$485.36
/ EACH
-
FLOJET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$444.18
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
-
FLOJET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.92
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All