!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DELUXE HVAC TOOL KIT, 27 TOTAL PIECES, TOOL BAG

DELUXE HVAC TOOL KIT, 27 TOTAL PIECES, TOOL BAG

MALCO

DELUXE HVAC TOOL KIT, 27 TOTAL PIECES, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DELUXE HVAC TOOL KIT, 27 TOTAL PIECES, TOOL BAG

DELUXE HVAC TOOL KIT, 27 TOTAL PIECES, TOOL BAG

MALCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,221.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10Z846
  • Mfr. Model # DSKR
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.58 lbs

Product Details

This hvac tool kit is not insulated. In addition, it is not non-sparking. This hvac tool kit includes bit-tips, zip-ins, 27 pieces, shears, specialty cutting tool, sheet metal notcher, four snips, duct stretcher, folding tool, snap lock punch, two hand seamers, level, radius divider, tape measure, bit-tips, divider, tie tool, zip-ins pack, hex key, multi-bit screwdriver, two hex drivers, cutting tools, drivers and bits, hvac tools, measuring and testing tools, miscellaneous tools and more.

Technical Specs

  • ItemHVAC Tool Kit
  • Measurement TypeSAE
  • Screwdrivers, Keys, and Bits IncludedHex Key, Multi-Bit Screwdriver, (2) Hex Drivers
  • Cutting Tools IncludedShears, Specialty Cutting Tool, Sheet Metal Notcher, (4) Snips
  • Measuring and Testing Tools IncludedLevel, Radius Divider, Tape Measure
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Number of Cutting Tools7
  • Number of Measuring and Testing Tools3
  • Number of Screwdrivers, Keys, and Bits6
  • Tool Families IncludedCutting Tools, Drivers and Bits, HVAC Tools, Measuring and Testing Tools, Miscellaneous Tools, Striking and Struck Tools
  • Tool Storage Type Tool Bag
  • Number of Pieces 27
  • Striking and Struck Tools Included (2) Awls, (2) Hammers
  • HVAC Tools Included Duct Stretcher, Folding Tool, Snap Lock Punch, (2) Hand Seamers
  • Miscellaneous Tools Included Bit-Tips, Divider, Tie Tool, Zip-Ins Pack
  • Includes Bit-Tips, Zip-Ins
  • Non-Sparking Not Non-Sparking
  • Number of HVAC Tools 5
  • Number of Miscellaneous Tools 4
  • Number of Striking and Struck Tools 4
  • Tool Storage Included Tool Storage Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list