ELECTRICIANS TOOL KIT, 25 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, TOOL BOX
ELECTRICIANS TOOL KIT, 25 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, TOOL BOX
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This electricians tool kit is not insulated. It meets the standards for ASME, N.I.S.T. In addition, it has a SAE measurement type, plus it is not non-sparking. This electricians tool kit is designed for: electrical and includes 7/16 inch female hex-wrench adapter, adjustable torque screwdriver, hex-to-square adapter, hi and more, 25 pieces, torque screwdrivers, two Phillips screwdrivers, 20 screwdriver bits, drivers and bits, wrenches, two torque wrenches.
Technical Specs
Item Electricians Tool Kit
Measurement Type SAE
Screwdrivers, Keys, and Bits Included Torque Screwdrivers, (2) Phillips Screwdrivers, (20) Screwdriver Bits
Number of Wrenches 2
Includes 7/16 in Female Hex-Wrench Adapter, Adjustable Torque Screwdriver, Hex-to-Square Adapter, Hinged Metal Box, (2) 7/16 in Hex-Wrench Extensions, (2) Micrometer-Adjustable Torque Wrenches, (2) Phillips Screwdriver Bits, (5) Slotted Screwdriver Bits, (9) Hex-Wrench Bits
Locking System Padlock Enclosure
Number of Screwdrivers, Keys, and Bits 23
Standards ASME, N.I.S.T
Tool Storage Included Tool Storage Included
Tool Storage Type Tool Box
Number of Pieces 25
Wrenches Included (2) Torque Wrenches
Foam Inserts Included Foam Inserts Not Included
Insulated Not Insulated
Non-Sparking Not Non-Sparking
Primary Application Electrical
Tool Families Included Drivers and Bits, Wrenches
Tool Storage Material Metal
Country of Origin United States
(subject to change)