!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS TOOL KIT, 12 TOTAL PIECES, TOOL POUCH, GENERAL

ELECTRICIANS TOOL KIT, 12 TOTAL PIECES, TOOL POUCH, GENERAL

KLEIN TOOLS

ELECTRICIANS TOOL KIT, 12 TOTAL PIECES, TOOL POUCH, GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS TOOL KIT, 12 TOTAL PIECES, TOOL POUCH, GENERAL

ELECTRICIANS TOOL KIT, 12 TOTAL PIECES, TOOL POUCH, GENERAL

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $561.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25D133
  • Mfr. Model # 80014
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

This electricians tool kit is not insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This electricians tool kit is designed for: electrical and includes protective eyewear, tool belt, 12 pieces, wire stripper, tape measure, safety glasses, tongue and groove pliers, three diagonal-cutting pliers, two Phillips screwdrivers, three specialty screwdrivers, drivers and bits, electrical and telecom tools, measuring and testing tools, pliers.

Technical Specs

  • ItemElectricians Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedTongue and Groove Pliers, (3) Diagonal-Cutting Pliers
  • Electrical and Telecom Tools IncludedWire Stripper
  • Miscellaneous Tools IncludedSafety Glasses
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Number of Electrical and Telecom Tools1
  • Number of Miscellaneous Tools1
  • Primary ApplicationElectrical
  • Tool Storage ColourBlack
  • Tool Storage Height9 3/4 in
  • Tool Storage MaterialLeather
  • Tool Storage Type Tool Pouch
  • Number of Pieces 12
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Specialty Screwdrivers
  • Measuring and Testing Tools Included Tape Measure
  • Number of Pliers 4
  • Includes Protective Eyewear, Tool Belt
  • Non-Sparking Not Non-Sparking
  • Number of Measuring and Testing Tools 1
  • Number of Screwdrivers, Keys, and Bits 5
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
  • Tool Storage Depth 6 3/4 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list