!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL HAND TOOL KIT,NO. OF PCS. 13

GENERAL HAND TOOL KIT,NO. OF PCS. 13

IDEAL

GENERAL HAND TOOL KIT,NO. OF PCS. 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL HAND TOOL KIT,NO. OF PCS. 13

GENERAL HAND TOOL KIT,NO. OF PCS. 13

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KGW3
  • Mfr. Model # 35-790
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • ItemElectricians Tool Kit
  • Measurement TypeSAE
  • Number of Pieces12
  • Screwdrivers, Keys, and Bits Included(2) Phillips Screwdrivers, (2) Slotted Screwdrivers
  • Wrenches IncludedNone
  • Cutting Tools Included(1) Knife
  • Electrical and Telecom Tools Included(1) Fuse Puller, (1) Wire Stripper
  • Measuring and Testing Tools Included(1) Tape Measure, (1) Level
  • Number of Pliers3
  • Abrasives and Finishing Tools IncludedNone
  • Foam Inserts IncludedNo
  • InsulatedUninsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools2
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories0
  • Primary ApplicationElectrical
  • Tool Families IncludedDrivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
  • Tool Storage Type Tool Bag
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 0
  • Compatible Tool Storage Grainger Part Number 25C864
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 1
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 2
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 4
  • Number of Striking and Struck Tools 0
  • Putty Knives and Scrapers Included None
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list