!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONICS TOOL KIT, 13 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE

ELECTRONICS TOOL KIT, 13 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE

WESTWARD

ELECTRONICS TOOL KIT, 13 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONICS TOOL KIT, 13 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE

ELECTRONICS TOOL KIT, 13 TOTAL PIECES, DRIVERS AND BITS/PLIERS, TOOL CASE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4YT13
  • Mfr. Model # 4YT13
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This electronics tool kit is not insulated. In addition, it is not non-sparking. This electronics tool kit is designed for: electrical and includes 13 pieces, diagonal-cutting pliers, two long-nose pliers, three Phillips screwdrivers, five slotted screwdrivers, drivers and bits, pliers.

Technical Specs

  • ItemElectronics Tool Kit
  • Number of Pieces13
  • Screwdrivers, Keys, and Bits Included(3) Phillips Screwdrivers, (5) Slotted Screwdrivers
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • Primary ApplicationElectrical
  • Tool Storage ColourBlack
  • Tool Storage Height1 in
  • Tool Storage MaterialPlastic, Steel
  • Tool Storage Type Tool Case
  • Pliers Included Diagonal-Cutting Pliers, (2) Long-Nose Pliers
  • Number of Pliers 5
  • Includes Casters Casters Not Included
  • Locking System Zipper
  • Number of Screwdrivers, Keys, and Bits 8
  • Tool Families Included Drivers and Bits, Pliers
  • Tool Storage Depth 1/2 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list