!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL DIGITAL GAUGE,200PSI

GENERAL DIGITAL GAUGE,200PSI

ASHCROFT

GENERAL DIGITAL GAUGE,200PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL DIGITAL GAUGE,200PSI

GENERAL DIGITAL GAUGE,200PSI

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22F156
  • Mfr. Model # DG2551N1NAM02L200#-
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 178
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemDigital Industrial Pressure Gauge
  • Gauge Case MaterialABS Polycarbonate
  • Lens MaterialPolycarbonate
  • Hazardous Location RatingNot Rated
  • Sensor Material17-4 Stainless Steel
  • Sensor TypeCVD Strain Gauge
  • Display Units5 Digit
  • Battery Type(2) AA Batteries
  • Process Connection Size1/4 in
  • Panel-MountableNo
  • Primary Display Range0 to 200
  • Display Range0 to 1.3789 Mpa, 0 to 1034.3 cm Hg, 0 to 10343 mm Hg, 0 to 1378.9 kPa, 0 to 13790 bar, 0 to 14.062 kg/sq cm, 0 to 200 psi, 0 to 407.2 in Hg, 0 to 461.5 ft H2O
  • Pressure Range TypePressure
  • Accuracy GradeASME B40.7 Grade 2A
  • ApplicationPneumatics, Hydraulics
  • Adjustable Set PointsNo
  • Auto-ShutoffNo
  • Bar Graph20 Segments
  • Blowout Safety BackNo
  • Case ColourBlack
  • Case Depth1.61 in
  • Case ShapeRound
  • Display Resolution0.01 psi
  • IncludesBatteries
  • Includes Mounting HardwareNo
  • Keypad MaterialPolycarbonate
  • Low Battery IndicatorYes
  • Memory FeaturesMin/Max
  • Mounting TypeStem-Mount
  • Number of Display Lines2
  • Rubber Boot ColourBlack
  • StandardsCE Certified, UL 61010-1
  • Accuracy +/-0.50%
  • Nominal Dial Size 2 1/2 in
  • IP/NEMA Rating IP67
  • Compatible Process Media Wide Variety of Pressure Media
  • Socket Material 316L Stainless Steel
  • Process Connection Type NPT
  • Process Connection Gender Male
  • Process Connection Location Bottom
  • Power Source Battery
  • Pressure Gauge Type Industrial Pressure Gauge
  • Process Temperature Range -4 Degrees to 140 Degrees F
  • Includes Calibration Certificate No
  • Primary Display Units psi
  • Series DG25
  • Accuracy Grade Gauge Type Process
  • Ambient Operating Temperature Range -20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
  • Backlit Screen No
  • Battery Run Time 2,000 hr
  • Burst Pressure 1,600 psi
  • Case Construction Welded Joint
  • Case Diameter 2.5 in
  • Digit Height 0.48 in
  • Display Screen Type LCD
  • Includes Batteries Yes
  • Includes Rubber Boot Yes
  • Languages English
  • Manufacturer Warranty Length 1 yr
  • Mounting Orientation Upright Only
  • Non-Sparking No
  • Peak Hold No
  • Shock Resistance MIL-STD-20G: Method 213B: Test Condition K
  • Temperature Error 0.04% Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list