GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 15 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This Square D 8501R Miniature Series general purpose relay has an operating temperature range of -40 Degrees F to 131 Degrees F. It measures 1.65 inch depth. In addition, it meets the standards for CE, CSA and UL.
Technical Specs
Item General Purpose Relay
Coil Voltage 24V AC
Current Rating 15 A
Flat Pin Width 0.18 in
Pin Shape Flat
Status Indicator Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/10 hp
Push-To-Test Method No Button
Body Height 1.07 in
Contact Material Silver Alloy
Minimum Operating Temperature -40 Degrees F
Response Time 20 msec
Maximum Switching Voltage 300V AC, 30V DC
Standards CE Certified, CSA Certified, UL Listed
Base Shape Square
Contact Form DPDT
Electrical Connection Quick-Connect
Number of Pins 8
Sealing Enclosed
Contact Rating (AC) 15 A @ 120V, 15 A @ 277V
Horsepower @ 120V AC 1/2 hp
Mounting Style Socket
Body Depth 1.65 in
Body Width 0.83 in
Maximum Operating Temperature 131 Degrees F
Power Consumption 1.1 VA
Series Square D 8501R Miniature Series
Overall Depth 1.65 in
Country of Origin China
(subject to change)