!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB

MILWAUKEE

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, ¾ IN FRICTION RING, STANDARD, 1200 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $944.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL286422R
  • Mfr. Model # 2864-22R
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 236
  • Shipping Weight 15.94 lbs

Product Details

This M18 Fuel cordless high torque impact wrench with One-Key kit operates on an 18V battery of 5 Ah capacity. It has a ¾-inch friction ring standard drive, 1800 revolutions per minute, 2400 IPM, a fastening torque of 1200 ft-lb, and maximum torque of 1500 ft-lb. The compact tool kit features a pistol grip handle and four-mode drive control.

Technical Specs

  • ItemImpact Wrench Kit
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque1,000 ft-lb
  • Max. Torque1,500 ft-lb
  • Impact RatedYes
  • Explosive Environment RatedNo
  • Retainer TypeFriction Ring, Through Hole
  • Drive StyleStandard
  • Head Height8 1/2 in
  • Extended Anvil Length3/4 in
  • Battery Capacity(2) 5.0 Ah
  • Battery SeriesM18 REDLITHIUM
  • Charger ModelMfr. No. 48-59-1812
  • Handle TypePistol Grip
  • Housing MaterialRubber
  • Vibration Level2.5 m/sq s
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tool TrackingYes
  • Built-In LightYes
  • Includes(1) M18 FUEL(TM) with ONE-KEY(TM) High Torque Impact Wrench 3/4 in Friction Ring Bare Tool (2864-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • SeriesM18 FUEL
  • Tool Weight6.3 lb
  • Cordless Tool Kit Contents (1) Charger, (2) Batteries
  • Voltage 18V DC
  • Breakaway Torque 1,500 ft-lb
  • Free Speed 1,800 RPM
  • Power to Weight Ratio 189.9 ft-lb
  • Impacts per Minute 2,100
  • Impact Sound Level 85 dB
  • Drive Size 3/4 in
  • Drive Type Standard
  • Head Width 3 1/8 in
  • Number of Batteries Included 2
  • Battery Model No. Mfr. No. 48-11-1850
  • Charger Included Yes
  • Case Included Yes
  • Handle Material Plastic, Rubber
  • Tool Style Compact
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Wireless Tracking System ONE-KEY(TM)
  • Features Toggle Up to Four Custom Performance, Featuring Over 150+ Tools, Most Repeatable Torque, Part of the M18 System
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 8 59/100 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories