!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S INSOLES, SZ 12 TO 13, MEMORY FOAM, YLW/BLK/BL, ANTI-BACTERIAL, ROUND, CASUAL

MEN'S INSOLES, SZ 12 TO 13, MEMORY FOAM, YLW/BLK/BL, ANTI-BACTERIAL, ROUND, CASUAL

MEGACOMFORT

MEN'S INSOLES, SZ 12 TO 13, MEMORY FOAM, YLW/BLK/BL, ANTI-BACTERIAL, ROUND, CASUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S INSOLES, SZ 12 TO 13, MEMORY FOAM, YLW/BLK/BL, ANTI-BACTERIAL, ROUND, CASUAL

MEN'S INSOLES, SZ 12 TO 13, MEMORY FOAM, YLW/BLK/BL, ANTI-BACTERIAL, ROUND, CASUAL

MEGACOMFORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGAMCMS-M1213
  • Mfr. Model # MS-M1213
  • UNSPSC # 46182208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These yellow/blue/black, men's insoles are made of dual-layer memory foam. They prevent fatigue/foot odour/knee pain and fit sizes 12 to 13. The casual insoles have round toes, soft contoured arch support, gel-enhanced, thinner profile for better fit, and a deep semi-hexagonal heel cup. They are anti-bacterial and machine washable.

Technical Specs

  • ItemInsole
  • GenderUnisex
  • Length12 in
  • Toe ShapeRound
  • Thickness1/4 in
  • StandardsTAA
  • FeaturesDual Layer Memory Foam, Gel Enhanced, Ergonomically Designed By A Podiatrist, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent, Temperature Regulating Aeration Holes, Machine Washable
  • Size 11 to 13
  • Arch Height High, Medium
  • Material Memory Foam
  • Width 3 3/4 in
  • Colour Black, Blue, Yellow
  • Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating, Vibrations on Impact
  • Footwear Brand Megacomfort
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list