!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WG12 DURA DIP GLOVES, GRN, UNIVERSAL, PVC, COTTON, 28 MIL, GAUNTLET CUFF, EN374-1:2016 JKL

WG12 DURA DIP GLOVES, GRN, UNIVERSAL, PVC, COTTON, 28 MIL, GAUNTLET CUFF, EN374-1:2016 JKL

WATSON GLOVES

WG12 DURA DIP GLOVES, GRN, UNIVERSAL, PVC, COTTON, 28 MIL, GAUNTLET CUFF, EN374-1:2016 JKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WG12 DURA DIP GLOVES, GRN, UNIVERSAL, PVC, COTTON, 28 MIL, GAUNTLET CUFF, EN374-1:2016 JKL

WG12 DURA DIP GLOVES, GRN, UNIVERSAL, PVC, COTTON, 28 MIL, GAUNTLET CUFF, EN374-1:2016 JKL

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATWG12
  • Mfr. Model # WG12
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These 28 mil green wG12 dura dip gloves are universal size Universal and are made of PVC, cotton. They feature abrasion- and chemical-resistance with Sure-Grip. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemDura Dip Glove
  • Additional Hazard ProtectionAbrasion-Resistant, Chemical-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Virus-Resistant
  • ANSI/ISEA Cut Level1
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLMTPS
  • Glove Coating CoverageFull
  • Glove Colour FamilyGreen
  • Glove Length12 in
  • Glove MaterialsCotton, PVC
  • Glove SizeUniversal
  • InsulatedNo
  • SeriesWG12
  • StandardsEN374-1:2016 JKLMTPS-TYPE A, EN374-5:2016 VIRUS, EN388:2016 4121X, ANSI/ISEA 105 4X2
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals Testedn-Heptane, Sodium Hydroxide 40%, Sulphuric Acid 96%, Nitric Acid 65%, Formaldehyde 37%, Hydrogen Peroxide 30%, Hydrofluoric acid 40%
  • Glove SizesOne Size
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Impact Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Double Dipped
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Green
  • Glove Coating Finish Textured
  • Glove Hand Style Left and Right
  • Glove Liner Material Jersey
  • Glove Performance Safety Cuff Style, General Purpose
  • Glove Thickness 28 mil
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Abrasion and Chemical-Resistant, Sure-Grip, Odor Control and Antimicrobial Protection, Wrist and Forearm Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list