!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 490 GLOVES, BL, 10, ACRYLIC, COTTON, 1.5 MM, GAUNTLET CUFF, CAT III, EN 388:2016

SHOWA 490 GLOVES, BL, 10, ACRYLIC, COTTON, 1.5 MM, GAUNTLET CUFF, CAT III, EN 388:2016

SHOWA

SHOWA 490 GLOVES, BL, 10, ACRYLIC, COTTON, 1.5 MM, GAUNTLET CUFF, CAT III, EN 388:2016 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 490 GLOVES, BL, 10, ACRYLIC, COTTON, 1.5 MM, GAUNTLET CUFF, CAT III, EN 388:2016

SHOWA 490 GLOVES, BL, 10, ACRYLIC, COTTON, 1.5 MM, GAUNTLET CUFF, CAT III, EN 388:2016

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.95 / pair

EHC: EHC :
Min Qty 12 = $347.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM490-10
  • Mfr. Model # 490-10
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.675 lbs

Product Details

These 1.5 mm blue SHOWA 490 gloves are size 10 and are made of acrylic and cotton. They are ergonomic and feature rough grips and full PVC coating. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Anti-StaticNo
  • Cuff StyleGauntlet
  • Glove Coating CoverageFull
  • Glove ConstructionSeamless Knit
  • Glove Length300 mm
  • Glove MaterialsAcrylic, Cotton
  • Glove Size10
  • InsulatedYes
  • Min. Temp.-20 Degrees C
  • Silicone-FreeNo
  • Touchscreen CompatibleNo
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant, Cold-Insulated
  • ANSI/ISEA Impact Level Not Tested
  • Colour Blue
  • Glove Coating Colour Blue
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Liner Material Acrylic, Cotton
  • Glove Performance General Purpose
  • Glove Thickness 1.5 mm
  • Latex-Free Yes
  • Series SHOWA 490
  • Standards Cat III, EN 388:2016, EN ISO 374- 1:2016/Type B, EN ISO 374-5:2016, EN 511:2006, EN 420: 2003+A1:2009
  • Glove Features Ergonomic, Rough grip, Full PVC Coating, Forearm protection, Insulated
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list