!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGES 1-1/2INLM 1/8INNPT 100PSI

GAUGES 1-1/2INLM 1/8INNPT 100PSI

WIKA

GAUGES 1-1/2INLM 1/8INNPT 100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGES 1-1/2INLM 1/8INNPT 100PSI

GAUGES 1-1/2INLM 1/8INNPT 100PSI

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK9616212
  • Mfr. Model # 9616212
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemBourdon Tube Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter1.5 in
  • Case MaterialSteel
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees C
  • Case LiquidSilicone
  • Process Media Temperature - Maximum65 Degrees C
  • Liquid-Filled CaseYes
  • Process Connection Size1/8 in
  • Primary Scale Unitsin Hg, psi
  • Series111.10R
  • Accuracy GradeASME B40.100 Grade B
  • Dial Face MaterialPlastic
  • Primary Scale Pressure Measurement - Maximum 100 psi
  • Compatible with Brand Universal
  • Accuracy +/-3/2/3%
  • Standards ASME B40.100 Compliant, EN 837-1
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 65 Degrees C
  • Process Connection Location Bottom
  • Socket Material Brass
  • Pointer Colour Black
  • Process Connection Type NPT
  • Dial Colour White
  • Pressure Gauge Type Commercial Pressure Gauge
  • Scale Type Dual
  • Pointer Material Aluminum
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list