!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VACUUM GAUGE, DRY, BOTTOM MOUNT, 30-0 IN HG, 1/4 IN MNPT, 4 IN, STEEL/COPPER

VACUUM GAUGE, DRY, BOTTOM MOUNT, 30-0 IN HG, 1/4 IN MNPT, 4 IN, STEEL/COPPER

WIKA

VACUUM GAUGE, DRY, BOTTOM MOUNT, 30-0 IN HG, 1/4 IN MNPT, 4 IN, STEEL/COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM GAUGE, DRY, BOTTOM MOUNT, 30-0 IN HG, 1/4 IN MNPT, 4 IN, STEEL/COPPER

VACUUM GAUGE, DRY, BOTTOM MOUNT, 30-0 IN HG, 1/4 IN MNPT, 4 IN, STEEL/COPPER

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK9489657
  • Mfr. Model # 9489657
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This dry, general-purpose vacuum gauge is designed for long and reliable service under rugged conditions. It has a 30 to 0-inch HG pressure range, a 1/4-inch MNPT connection, a four-inch dial, and a -20 Degrees C to 60 Degrees C temperature range. This bottom mount gauge has a black painted steel case and copper-alloy wetted parts.

Technical Specs

  • ItemPressure Gauge
  • Case ColourBlack
  • Gauge Case Material Steel
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories