!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE,PRESSURE,DIGITAL

GAUGE,PRESSURE,DIGITAL

ASHCROFT

GAUGE,PRESSURE,DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PRESSURE,DIGITAL

GAUGE,PRESSURE,DIGITAL

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $968.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TA35
  • Mfr. Model # 452074SD02L1000BL
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • ItemDigital Test Pressure Gauge
  • Gauge Case MaterialThermoplastic
  • Lens MaterialPolyester
  • Hazardous Location RatingNot Rated
  • Socket Material316 Stainless Steel
  • Process Connection TypeNPT
  • Process Connection GenderMale
  • Process Connection LocationBottom
  • Power SourceBattery
  • Pressure Gauge TypeTest Pressure Gauge
  • Process Temperature Range14 Degrees to 140 Degrees F
  • Includes Calibration CertificateNo
  • Primary Display Unitspsi
  • ApplicationPneumatics, Hydraulics
  • Auto-ShutoffYes
  • Backlit ScreenYes
  • Battery Run Time2,000 hr
  • Bolt Circle Diameter5.37 in
  • Case ColourBlack
  • Case Diameter5.81 in
  • Data Update Frequency100 msec, 200 msec, 500 msec, 1 sec
  • Display Screen TypeLCD
  • Includes BatteriesYes
  • Includes Rubber BootNo
  • Low Battery IndicatorNo
  • Memory FeaturesMin/Max
  • Non-SparkingNo
  • Panel Mount Characteristics3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
  • StandardsCSA, FM
  • Accuracy +/-0.25%
  • Nominal Dial Size 4 1/2 in
  • IP/NEMA Rating IP65
  • Sensor Material Stainless Steel
  • Sensor Type Diaphragm
  • Display Units bar, ft wc, kg/sq cm, kPa, mBar, Mpa, psi
  • Battery Type (2) C Batteries
  • Process Connection Size 1/4 in
  • Panel-Mountable No
  • Primary Display Range 0 to 1,000
  • Display Range 0 to 2036.0 in Hg, 0 to 2,307.7 ft H2O, 0 to 30 psi, 0 to 6.895 Mpa, 0 to 68.95 bar, 0 to 6,895 kPa, 0 to 70.313 kg/sq cm
  • Pressure Range Type Pressure
  • Series 2074
  • Adjustable Set Points No
  • Auto-Shutoff Time 2 min, 5 min, 15 min, 30 min
  • Bar Graph 10 Segments
  • Blowout Safety Back No
  • Burst Pressure 8,000 psi
  • Case Depth 3.3 in
  • Case Shape Round
  • Digit Height 0.88 in
  • Includes Battery and Instructions
  • Includes Mounting Hardware No
  • Languages English
  • Manufacturer Warranty Length 1 yr
  • Mounting Type Stem-Mount
  • Number of Digits 5
  • Peak Hold No
  • Temperature Error 0.04% Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list