!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-300 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-300 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

WIKA

PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-300 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-300 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-300 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.21 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK8345333
  • Mfr. Model # 8345333
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.49 lbs

Product Details

This pressure gauge has a 0-300 PSI pressure range and is for industrial and hydraulic applications. This bottom mount gauge has a stainless steel case, copper alloy wetted parts, a polycarbonate window, and glycerin liquid filling. It has a 1/4-inch connection, a 2 1/2-inch dial, and a -20 Degrees C to 60 Degrees C temperature range.

Technical Specs

  • ItemCommercial Pressure Gauge
  • Case ColourSilver
  • Process Connection LocationBottom
  • Sensor Material316 Stainless Steel
  • Field FillableNot Field Fillable
  • Lens MaterialAcrylic
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series213.53
  • Secondary Scale UnitskPa
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Accuracy +/-3-2-3%
  • Pressure Range Type Pressure
  • Socket Material 316 Stainless Steel
  • Liquid-Filled Case Liquid-Filled Case
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Pressure Gauge Type General Purpose Dial Pressure Gauge
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Primary Scale Minor Graduations 1, 2
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Crimped Stainless Steel
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list