!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PRESSURE,4-1/2IN.,0 TO 15 PSI

GAUGE,PRESSURE,4-1/2IN.,0 TO 15 PSI

WINTERS

GAUGE,PRESSURE,4-1/2IN.,0 TO 15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PRESSURE,4-1/2IN.,0 TO 15 PSI

GAUGE,PRESSURE,4-1/2IN.,0 TO 15 PSI

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36TV45
  • Mfr. Model # PCT319LF
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemPressure Gauge
  • Accuracy GradeGrade 1A
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Bezel Material304 Stainless Steel
  • Case ColourSilver
  • Case Depth0.747"
  • Gauge Case Material304 Stainless Steel
  • Compatible Process MediaAir, Potable Water, Steam, Water
  • Dial Face MaterialAluminum
  • Field FillableNo
  • Gauge Case LiquidNone
  • IP/NEMA RatingIP52
  • Includes Mounting HardwareNo
  • Lens MaterialPlastic
  • Manufacturer Warranty Length5 yr
  • Movement MaterialLead Free Brass
  • Non-SparkingNo
  • Panel-MountableNo
  • Pointer MaterialAluminum
  • Pressure Range TypePressure
  • Primary Scale Unitspsi
  • Process Connection LocationBottom
  • Process Connection TypeNPT
  • Removable BezelNo
  • Secondary Scale UnitskPa
  • Sensor TypeBourdon Tube
  • Socket MaterialLead Free Brass
  • Vibration ResistanceNone
  • Accuracy +/-1.0%
  • Accuracy Scale Full Scale
  • Application Commercial
  • Blowout Safety Back No
  • Case Construction Welded Joint
  • Case Diameter 4 23/25"
  • Cleaned for Oxygen Service No
  • Dial Colour White
  • Dry Dampening Feature None
  • Freeze Resistant Movement No
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Liquid-Filled Case No
  • Mounting Type Stem-Mount
  • Nominal Dial Size 4 1/2"
  • Over-Pressure Limit 25%
  • Pointer Colour Black
  • Pressure Gauge Type Lead-Free Pressure Gauge
  • Primary Pressure Range 0 to 15
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Scale Type Single
  • Sensor Material Phosphor Bronze
  • Series PCT-LF
  • Standards ASME, CRN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list