!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, BACK MOUNT, GLYCERIN-FILLED, 0-5000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

PRESSURE GAUGE, BACK MOUNT, GLYCERIN-FILLED, 0-5000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

WIKA

PRESSURE GAUGE, BACK MOUNT, GLYCERIN-FILLED, 0-5000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, BACK MOUNT, GLYCERIN-FILLED, 0-5000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

PRESSURE GAUGE, BACK MOUNT, GLYCERIN-FILLED, 0-5000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIK8345350
  • Mfr. Model # 8345350
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.5 lbs

Product Details

This pressure gauge has a 0-5,000 PSI pressure range and is for industrial and hydraulic applications. This back mount gauge has a stainless steel case, copper alloy wetted parts, a polycarbonate window, and glycerin liquid filling. It has a 1/4-inch connection, a 2 1/2-inch dial, and a -20 Degrees C to 60 Degrees C temperature range.

Technical Specs

  • ItemCommercial Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialAcrylic
  • Field FillableNo
  • Case ColourSilver
  • Primary Pressure Range0 to 5,000
  • Vibration ResistanceLiquid-Filled
  • Pressure Gauge TypeGeneral Purpose Dial Pressure Gauge
  • Gauge Case LiquidGlycerin
  • Socket Material316 Stainless Steel
  • Series213.53
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 140 Degrees F
  • Blowout Safety BackNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Non-SparkingNo
  • Primary Scale Minor Graduations1, 2
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case Yes
  • Panel-Mountable No
  • Sensor Material 316 Stainless Steel
  • Application General Purpose
  • Accuracy Scale Mid-Scale
  • Bezel Material Crimped Stainless Steel
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Pressure Range Type Pressure
  • Removable Bezel No
  • Secondary Pressure Range 0 to 35,000
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list