!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD-FREE PRESSURE GAUGE, 0 PSI TO 100 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 5

LEAD-FREE PRESSURE GAUGE, 0 PSI TO 100 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 5

WINTERS

LEAD-FREE PRESSURE GAUGE, 0 PSI TO 100 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD-FREE PRESSURE GAUGE, 0 PSI TO 100 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 5

LEAD-FREE PRESSURE GAUGE, 0 PSI TO 100 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 5

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36TV88
  • Mfr. Model # PEM1439LF
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemLead-Free Pressure Gauge
  • Case MaterialSteel
  • Case ColourBlack
  • Process Connection LocationCentre Back
  • Sensor MaterialPhosphor Bronze
  • Field FillableNot Field Fillable
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeLead-Free Pressure Gauge
  • Case FinishPainted
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackNo Blowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Manufacturer Warranty Length5 yr
  • Accuracy +/-3-2-3%
  • Standards ANSI/ASME, CRN, NSF
  • Pressure Range Type Pressure
  • Socket Material Lead Free Brass
  • Liquid-Filled Case Not Liquid-Filled Case
  • Pointer Colour Black
  • Lens Material Plastic
  • Process Connection Size 1/4 in
  • Primary Scale Units psi
  • Series PEM-LF
  • Secondary Scale Units kPa
  • Accuracy Grade Grade B
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Dual
  • Dial Face Material Aluminum
  • Case Diameter 2.5 in
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Steel
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list