!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PRESSURE,0 TO 60 PSI,BACK,2 IN

GAUGE,PRESSURE,0 TO 60 PSI,BACK,2 IN

ASHCROFT

GAUGE,PRESSURE,0 TO 60 PSI,BACK,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GAUGE,PRESSURE,0 TO 60 PSI,BACK,2 IN

GAUGE,PRESSURE,0 TO 60 PSI,BACK,2 IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HP99
  • Mfr. Model # 20W1005PH02B60
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 60
  • Dial ColourWhite
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Socket MaterialBrass
  • Accuracy GradeASME B40.100 Grade B
  • ApplicationBeverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
  • Accuracy ScaleMid-Scale
  • Blowout Safety BackNo
  • Case Depth1.05 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting TypeStem-Mount
  • Non-SparkingNo
  • Pointer MaterialAluminum
  • Primary Pressure Scale ColourBlack
  • Process Temperature Range-40 Degrees to 150 Degrees F
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 2 in
  • Gauge Case Material ABS
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Center Back
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature FlutterGuard
  • Pressure Gauge Type General Purpose Dial Pressure Gauge
  • Gauge Case Liquid None
  • Compatible Process Media Water
  • Sensor Material Bronze
  • Series 1005P
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Burst Pressure 1,600 psi
  • Case Diameter 2.11 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Movement Material Polyester
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 1
  • Scale Type Single
  • Standards ASME, CRN, UL 252A, UL 404

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list