!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PRESSURE,0 TO 160 PSI,2 IN.

GAUGE,PRESSURE,0 TO 160 PSI,2 IN.

WINTERS

GAUGE,PRESSURE,0 TO 160 PSI,2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,PRESSURE,0 TO 160 PSI,2 IN.

GAUGE,PRESSURE,0 TO 160 PSI,2 IN.

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20JN23
  • Mfr. Model # PEM203LF
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemPressure Gauge
  • Accuracy GradeGrade B
  • Ambient Operating Temperature Range-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
  • Bezel MaterialSteel
  • Case ColourBlack
  • Case Depth1.161"
  • Case FinishPainted
  • Cleaned for Oxygen ServiceNo
  • Dial ColourWhite
  • Dry Dampening FeatureNone
  • Freeze Resistant MovementNo
  • Hazardous Location RatingNot Rated
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Liquid-Filled CaseNo
  • Mounting TypeStem-Mount
  • Nominal Dial Size2"
  • Over-Pressure Limit25% of Full Scale
  • Pointer ColourBlack
  • Pressure Gauge TypeLead-Free Pressure Gauge
  • Primary Pressure Range0 to 160
  • Process Connection GenderMale
  • Process Connection Size1/4"
  • Process Temperature Range-40 Degrees to 150 Degrees F
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • Sensor TypeBourdon Tube
  • Socket MaterialLead Free Brass
  • Vibration ResistanceNone
  • Accuracy +/-3-2-3%
  • Accuracy Scale Mid-Scale
  • Application Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
  • Blowout Safety Back No
  • Case Construction Welded Joint
  • Case Diameter 2 19/100"
  • Gauge Case Material Steel
  • Compatible Process Media Non-Clogging, Non-Corroding, Potable Water
  • Dial Face Material Aluminum
  • Field Fillable No
  • Gauge Case Liquid None
  • IP/NEMA Rating IP52
  • Includes Mounting Hardware No
  • Lens Material Plastic
  • Manufacturer Warranty Length 5 yr
  • Movement Material Stainless Steel
  • Non-Sparking No
  • Panel-Mountable No
  • Pointer Material Aluminum
  • Pressure Range Type Pressure
  • Primary Scale Units psi
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Removable Bezel No
  • Secondary Pressure Range 0 to 1,100
  • Sensor Material Phosphor Bronze
  • Series PEM-LF
  • Standards ANSI/ASME, CRN, NSF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list