!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAUGE,PRESSURE,0 TO 100 PSI,1.5 PERCENT

GAUGE,PRESSURE,0 TO 100 PSI,1.5 PERCENT

ASHCROFT

GAUGE,PRESSURE,0 TO 100 PSI,1.5 PERCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GAUGE,PRESSURE,0 TO 100 PSI,1.5 PERCENT

GAUGE,PRESSURE,0 TO 100 PSI,1.5 PERCENT

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HR71
  • Mfr. Model # 251009AWL02L100
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-1.5%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourMetallic
  • Primary Pressure Range0 to 100
  • Dial ColourWhite
  • Liquid-Filled CaseYes
  • Panel-MountableNo
  • Socket MaterialAluminum Bronze
  • Accuracy GradeASME B40.100 Grade 1A
  • ApplicationRefrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
  • Accuracy ScaleFull Scale
  • Bezel Material304 Stainless Steel
  • Blowout Safety BackNo
  • Case ConstructionWelded Joint
  • Case Diameter2.75 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length5 yr
  • Movement Material304 Stainless Steel
  • Pointer ColourBlack
  • Pressure Range TypePressure
  • Primary Scale Minor Graduations2
  • Process Temperature Range20 Degrees to 200 Degrees F
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
  • Dry Dampening Feature None
  • Pressure Gauge Type Industrial Pressure Gauge
  • Gauge Case Liquid Glycerin
  • Compatible Process Media Deionized Water
  • Sensor Material 316L Stainless Steel
  • Series 1009
  • Primary Scale Units psi
  • Ambient Operating Temperature Range 20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
  • Bezel Mounting Type Bayonet
  • Burst Pressure 1,100 psi
  • Case Depth 1.25 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 10
  • Scale Type Single
  • Standards CRN, ROHS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list