!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE LIQUID FILLED PSI/LBS.

GAUGE LIQUID FILLED PSI/LBS.

ENERPAC

GAUGE LIQUID FILLED PSI/LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE LIQUID FILLED PSI/LBS.

GAUGE LIQUID FILLED PSI/LBS.

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $968.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPGF20P
  • Mfr. Model # GF-20P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • ItemPressure Gauge
  • Process Connection LocationBottom
  • Process Connection TypeNPTF
  • Accuracy+/-1.0%
  • Primary Pressure Range0 to 10,000
  • Pressure Gauge TypeHydraulic Cylinder Pressure Gauge
  • ApplicationHydraulics
  • Requires AdapterYes
  • Lens MaterialGlass
  • SeriesGF
  • Adjustable PointerNo
  • Case ColourSilver
  • Case Depth2"
  • Compatible Brand and SeriesENERPAC V-10, ENERPAC V-91
  • Compatible Manufacturer Model NumberV-10, V-91
  • Field FillableNo
  • Hazardous Location RatingNot Rated
  • Includes Vent PlugNo
  • Panel-MountableNo
  • Primary Scale Minor Graduations100
  • Removable BezelNo
  • Secondary Scale Minor Graduations0.5, 500
  • Vibration ResistanceLiquid-Filled
  • Process Connection Gender Male
  • Process Connection Size 1/2"
  • Nominal Dial Size 4"
  • Compatible Cylinder/Press All 25 ton RC Cylinders
  • Gauge Case Liquid Glycerin
  • Compatible Gauge Adapter Enerpac GA-1, Enerpac GA-2
  • Liquid-Filled Case Yes
  • IP/NEMA Rating Not Rated
  • Gauge Case Material Stainless Steel
  • Accuracy Scale Full Scale
  • Blowout Safety Back No
  • Case Construction Corrosion Resistant
  • Case Diameter 4.3"
  • Compatible Grainger Part Number 25TV84, 25TV86
  • Dial Colour White
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Pressure Range Type Pressure
  • Primary Scale Units psi
  • Scale Type Single
  • Secondary Scale Units lbs, ton
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list