PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-200 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER
PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-200 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER
WIKA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This pressure gauge has a 0-200 PSI pressure range and is for industrial and hydraulic applications. This bottom mount gauge has a stainless steel case, copper alloy wetted parts, a polycarbonate window, and glycerin liquid filling. It has a 1/4-inch connection, a 2 1/2-inch dial, and a -20 Degrees C to 60 Degrees C temperature range.
Technical Specs
Item Pressure Gauge
Accuracy +/-3-2-3%
Process Connection Type NPT
Lens Material Acrylic
Field Fillable No
Case Colour Silver
Primary Pressure Range 0 to 200
Vibration Resistance None
Pressure Gauge Type General Purpose Dial Pressure Gauge
Gauge Case Liquid None
Socket Material 316 Stainless Steel
Series 213.53
Primary Scale Units psi
Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
Blowout Safety Back No
Freeze Resistant Movement No
Includes Calibration Certificate No
Includes Vent Plug No
Non-Sparking No
Primary Scale Minor Graduations 5
Scale Type Dual
Secondary Scale Units kPa
Nominal Dial Size 2 1/2 in
Gauge Case Material Stainless Steel
Process Connection Gender Male
Process Connection Size 1/4 in
Process Connection Location Bottom
IP/NEMA Rating Not Rated
Dry Dampening Feature None
Dial Colour White
Liquid-Filled Case No
Panel-Mountable No
Sensor Material 316 Stainless Steel
Application Test and Measurement
Accuracy Scale Mid-Scale
Bezel Material Crimped Stainless Steel
Cleaned for Oxygen Service No
Hazardous Location Rating Not Rated
Includes Mounting Hardware No
Mounting Type Stem-Mount
Pressure Range Type Pressure
Removable Bezel No
Secondary Pressure Range 0 to 1,400
Alternate Products
WINTERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.19
/ EACH
WINTERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.50
/ EACH