!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE, DIFFERENTIAL

GAUGE, DIFFERENTIAL

ASHCROFT

GAUGE, DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE, DIFFERENTIAL

GAUGE, DIFFERENTIAL

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LB75
  • Mfr. Model # 451134EDRQMXCYLM10IWD
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationDual In-Line or Back
  • Process Connection TypeNPT
  • Nominal Dial Size4 1/2 in
  • Maximum Working Static Pressure35 psi
  • Pressure Range0 to 10 in wc
  • Sensor MaterialBuna-N
  • Lens MaterialGlass
  • IP/NEMA RatingIP65
  • Rated Total Pressure35 psi
  • Adjustable Set PointsYes
  • Blowout Safety BackNo
  • Case Diameter4.72 in
  • Dial ColourWhite
  • IncludesInstructions
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length5 yr
  • Movement TypeRotary
  • O-Ring MaterialBuna-N
  • Panel-MountableYes
  • Removable BezelNo
  • Sensor TypeDiaphragm
  • Process Connection Gender Female
  • Process Connection Size 1/8 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-3.0%
  • Process Temperature Range 32 Degrees to 175 Degrees F
  • Series 1134
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Compatible Process Media Cleanroom, Gases in Glovebox, Isolation Room
  • Application Blower Performance, Clean Rooms, Collector or Bag Filter Monitoring, Filtration Monitoring, Flow Measurement
  • Ambient Operating Temperature Range 0 Degrees to 140 Degrees F
  • Case Depth 3.76 in
  • Case Shape Round
  • Housing Material Glass Filled Nylon
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Hardware Included Flush-Mount, Mounting Bracket, Surface Plate
  • Non-Sparking No
  • Panel Mount Characteristics Flush Mounting Clamp
  • Primary Scale Minor Graduations 0.25
  • Seal Material Buna-N
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list