!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE,DIFFERENTIAL

GAUGE,DIFFERENTIAL

ASHCROFT

GAUGE,DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,DIFFERENTIAL

GAUGE,DIFFERENTIAL

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LB59
  • Mfr. Model # 351130FD25SXCYLM15PSID
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationIn-Line
  • Process Connection TypeNPT
  • Nominal Dial Size3 1/2 in
  • Maximum Working Static Pressure6,000 psid
  • Pressure Range0 to 15 psid
  • Sensor MaterialBuna-N
  • Lens MaterialGlass
  • IP/NEMA RatingIP65
  • Rated Total Pressure6,000 psi
  • Adjustable Set PointsYes
  • Blowout Safety BackNo
  • Case Depth1.75 in
  • Case ShapeRound
  • Housing MaterialAluminum
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Movement TypeRotary
  • O-Ring MaterialBuna-N
  • Panel-MountableYes
  • Removable BezelNo
  • Sensor TypeDiaphragm
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.0%
  • Process Temperature Range 32 Degrees to 175 Degrees F
  • Series 1130
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Compatible Process Media Air, Noncorrosive Liquid
  • Application Filtration Monitoring, Flow Measurement, Pressure Detection
  • Ambient Operating Temperature Range 0 Degrees to 170 Degrees F
  • Bolt Circle Diameter 3.86 in
  • Case Diameter 4.29 in
  • Dial Colour White
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Non-Sparking No
  • Panel Mount Characteristics 3 0.162 in Dia Holes on 3.86 in Dia Bolt Circle
  • Primary Scale Minor Graduations 1
  • Seal Material Buna-N
  • Standards Class 1, Groups B, C, D, Class 2 Groups E, F, G, Class 3, NEMA 7 & 9 and IP 66
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list